Shop WEILER

804-21076 Sm-3-4 .0063-4In Dia P

  • Mfr # 804-21076

  • Zoro # G204022089


product price:  $33.99
/ea

Key Features

Overall Length
3-1/2 in
Wire Dia.
0.006 in
Fill Material
Steel
Application
Cleaning, Deburring
For Use With
CNC/Milling/Automatic Machine, Drill, Drill Press, Corded/Cordless Hand Drill, Cordless Screwdriver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-21076
Zoro #
G204022089
UPC #
12382210762
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Wire Dia.
0.006 in

Details

Fill Material
Steel
Application
Cleaning, Deburring
For Use With
CNC/Milling/Automatic Machine, Drill, Drill Press, Corded/Cordless Hand Drill, Cordless Screwdriver
Max. RPM
2000
Material Application
Steel, Armored Steel, Cast Iron, Ductile Iron, Tool Steel

Description

Use fully chucked on smooth or threaded blind holes.
Specifications:
  • Wire Material: Steel.
  • Diameter: 3/4".
  • Wire Size: 0.0060".
  • Brush Length: 1".
  • Stem Diam: 7/32".
  • Overall Length: 3-1/2".
  • Stem Material: Stainless Steel.
  • Applications: Deburring and cleaning drilled holes and internal threads Cleaning and finishing internal diameters of pipes and tubes Deburring and cleaning internal keyways and grooves Carbon removal Crosshole deburring.
  • Used With: Power Drills Flexible Shafeat Tools.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.