Shop WEILER

804-21095 Sts-3-8 .0063-8In Dia H

  • Mfr # 804-21095

  • Zoro # G104064868


product price:  $22.49
/ea

Key Features

Brush Dia.
0.38 in
Wire Dia.
0.006 in
Overall Length
8 in
Fill Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-21095
Zoro #
G104064868
UPC #
12382210953
Country of Origin
United States

Dimensions

Brush Dia.
0.38 in
Wire Dia.
0.006 in
Overall Length
8 in

Details

Fill Material
Steel

Description

  • Block Bristle Wire Material: Steel.
  • Diameter: 3/8".
  • Bristle Wire Size: 0.0060".
  • Brush Length: 2".
  • Brush Stem Diameter: 1/8".
  • Length: 8".
  • Stem Applications: Manual Cleaning.
  • Type: Tube Brush.
  • Bristle Handle.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.