Shop WEILER
See all product information
Create Account
804-25104 0.012 in. Stainless Steel Hand Wire Brush
Mfr # 804-25104
Zoro # G203741684
product price:Â $32.15
/eaKey Features
Brush Type
Wire Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-25104
- Zoro #
- G203741684
- UPC #
- -
- Country of Origin
- China
Details
- Brush Type
- Wire Brush
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Stainless steel hand wire brush
- Size: 0.012 in.
- Width: 1 in.
- Length: 10 in.
- Material: Stainless Steel
- Weight: 14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.