Shop WEILER
See all product information
Create Account
804-40179 1 in. Economy Chip & Oil Brush; White Bristle; 1-.75 in. B.L.
- Mfr # 804-40179
- Zoro # G503901993
product price:Â
$
39.39
/ea
Key Features
Bristle Material
China Bristle
For Use With
Hand Tool
Width
1.1 in
Height
0.4 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-40179
- Zoro #
- G503901993
- UPC #
- 12382401795
- Country of Origin
- China
Dimensions
- Width
- 1.1 in
- Height
- 0.4 in
- Length
- 7 in
- Trim Length
- 1-1/2 in
Details
- Bristle Material
- China Bristle
- For Use With
- Hand Tool
- Application
- Cleaning; Finishing
Description
Features
- Thickness: 5/16 in.
- Trim Length: 1 1/2 in.
- Bristle Material: White China.
- Applications: Latex Paint Oil Base Paint Shellac Varnish Water Base Paint.
- Filter Material: White Bristle.
- Finish: Sanded Hardwood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.