Shop WEILER

804-44056 Ch48 Scratch Brush 4X18Rows Curved Hand

  • Mfr # 804-44056

  • Zoro # G504009438


product price:  $24.49
/ea

Key Features

Brush Type
Scratch Brush
Length
2.2 in
Bristle Diameter
0.012 in
Trim Length
1-3/16 in
Application
Cleaning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-44056
Zoro #
G504009438
UPC #
12382440565
Country of Origin
China

Dimensions

Length
2.2 in
Bristle Diameter
0.012 in
Trim Length
1-3/16 in
Width
13.7 in
Height
1.05 in

Details

Brush Type
Scratch Brush
Bristle Material
Steel
Application
Cleaning
For Use With
Hand Tool

Description

Weiler's extensive Scratch Brush offering includes many block and handle types and sizes. The wide variety of fill materials available assures the right brush for the right job. Common applications are cleaning dirt rust scale chips and paint; plating and welding operations. Ideal for removing rust scale and paint from metal surfaces.
Specifications:
  • Block Length: 14".
  • Block Width: 1-1/8".
  • Bristle Material: Steel.
  • Bristle Diam: 0.0120".
  • Brush Length: 6".
  • Bristle Rows: 4 x 19.
  • Trim Length: 1-3/16".
  • Handle Material: Wood.
  • Handle Type: Curved.
  • Applicable Materials: Metal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.