Shop WEILER

804-44064 Sh-46-Ss Hand Wire Scratch Brush .012Ss Shoe

  • Mfr # 804-44064

  • Zoro # G803693772


product price:  $32.99
/ea

Key Features

Brush Type
Scratch Brush
Bristle Material
Stainless Steel
Bristle Diameter
0.012 in
For Use With
Hand Tool
Application
Cleaning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-44064
Zoro #
G803693772
UPC #
12382440640
Country of Origin
United States

Dimensions

Bristle Diameter
0.012 in
Trim Length
1-3/16 in
Height
2.35 in
Width
9.6 in
Length
1.1 in

Details

Brush Type
Scratch Brush
Bristle Material
Stainless Steel
For Use With
Hand Tool
Application
Cleaning

Description

Weiler's extensive Scratch Brush offering includes many block and handle types and sizes. The wide variety of fill materials available assures the right brush for the right job. Common applications are cleaning dirt rust scale chips and paint; plating and welding operations. For removing dirt and rust from pipe threads welds and metals.
Specifications:
  • Block Length: 10".
  • Block Width: 1-1/8".
  • Bristle Material: Stainless Steel.
  • Brush Length: 5".
  • Bristle Rows: 4 x 16.
  • Trim Length: 1-3/16".
  • Handle Material: Wood.
  • Handle Type: Shoe.
  • Applicable Materials: Metal.
  • Applications: Dirt and Rust Removal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.