Shop WEILER

804-44078 Cf-18 1-4 Inchdia. Copper Tube Brush

  • Mfr # 804-44078

  • Zoro # G804009534


product price:  $36.75
/ea

Key Features

Overall Length
6-1/2 in
Wire Dia.
0.005 in
Fill Material
Steel
Width
1/4 in
Height
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-44078
Zoro #
G804009534
UPC #
12382440787
Country of Origin
United States

Dimensions

Overall Length
6-1/2 in
Wire Dia.
0.005 in
Width
1/4 in
Height
1/4 in

Details

Fill Material
Steel

Description

Several configurations and sizes of Tube Fitting Brushes are available for cleaning and deburring copper internal and external tube fittings. The handy 4-in-1 tube fitting brush cleans both outside and inside diameters of multiple tube sizes. For internal cleaning and deburring of copper tube fittings.
Specifications:
  • Brush Length: 1".
  • Brush Diam: 1/4".
  • Length: 6-1/2".
  • Handle Length: 3-1/4".
  • Handle Material: Plastic.
  • Handle Type: Curved.
  • Applicable Materials: Copper.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.