Shop WEILER

804-44081 Cf-48 5-8 Inchdia.Copper Tube Brush

  • Mfr # 804-44081

  • Zoro # G304009386


product price:  $26.85
/ea

Key Features

Overall Length
6-1/2 in
Wire Dia.
0.008 in
Fill Material
Steel
Height
0.62 in
Application
Cleaning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-44081
Zoro #
G304009386
UPC #
12382440817
Country of Origin
Mexico

Dimensions

Overall Length
6-1/2 in
Wire Dia.
0.008 in
Height
0.62 in
Width
0.62 in

Details

Fill Material
Steel
Application
Cleaning
For Use With
Hand Tool
Material Application
Copper

Description

Several configurations and sizes of Tube Fitting Brushes are available for cleaning and deburring copper internal and external tube fittings. The handy 4-in-1 tube fitting brush cleans both outside and inside diameters of multiple tube sizes. For internal cleaning and deburring of copper tube fittings.
Specifications:
  • Brush Length: 1".
  • Brush Diam: 5/8".
  • Length: 6-1/2".
  • Handle Length: 3-1/4".
  • Handle Material: Plastic.
  • Handle Type: Curved.
  • Applicable Materials: Copper.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.