Shop WEILER

804-44089 .375 in. Acid & Flux Brush with Horsehair Bristles; PACK of 144

  • Mfr # 804-44089

  • Zoro # G904010102


product price:  $70.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-44089
Zoro #
G904010102
UPC #
-
Country of Origin
China

Description

Features
  • Features special horsehair bristles and a tin ferrule that allows brush to be used on applications with acids, fluxes, glues, and lubricants
  • Horsehair bristles are able to hold more liquid and apply it more smoothly than any other type of bristle
  • The water- and corrosion-resistant tin ferrule prevents the bristles from getting loose
  • Pack of 144
Specifications
  • Size: 0.375 in.
  • Handle Material: Tin Ferrule
  • Bristle Material: Black Horsehair
  • Bristle Type: Flagged Tip
  • Handle Type: Cylindrical
  • Weight: 14.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.