Shop WEILER
See all product information
Create Account
804-44290 Heavy-Duty Steel Brace
Mfr # 804-44290
Zoro # G504076997
product price:Â $34.79
/eaKey Features
For Use With
Hand Tool
Height
1/2 in
Length
11-1/2 in
Width
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-44290
- Zoro #
- G504076997
- UPC #
- 12382442903
- Country of Origin
- United States
Dimensions
- Height
- 1/2 in
- Length
- 11-1/2 in
- Width
- 2.2 in
Details
- For Use With
- Hand Tool
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.