Shop WEILER

804-44110 Nn-28 1-4 Inch Nylon Tube Brush .005 2 Inch Bru

  • Mfr # 804-44110

  • Zoro # G704043454


product price:  $23.89
/ea

Key Features

Overall Length
6-1/4 in
Wire Dia.
0.005 in
Fill Material
Nylon
For Use With
Hand Tool
Application
Cleaning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-44110
Zoro #
G704043454
UPC #
12382441104
Country of Origin
China

Dimensions

Overall Length
6-1/4 in
Wire Dia.
0.005 in

Details

Fill Material
Nylon
For Use With
Hand Tool
Application
Cleaning
Material Application
Aluminum; Brass; Bronze; Steel; Stainless Steel; Plastic; Tool Steel

Description

  • Bristle Material: Nylon.
  • Dia.: 1/4"
  • Bristle Diam: 0.0050"
  • Brush Length: 2".
  • Stem Diam: 3/32".
  • Overall Length: 6 1/4".
  • Type: Tube Brush.
  • Handle Material: Metal.
  • Handle Type: Loop.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.