Shop WEILER

804-44115 Nn-168 2 Inch Nylon Tube Brush .014 5 Inch Bru

  • Mfr # 804-44115

  • Zoro # G204043879


product price:  $26.79
/ea

Key Features

Overall Length
16-3/4 in
Wire Dia.
0.014 in
Fill Material
Nylon
Width
2 in
Height
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-44115
Zoro #
G204043879
UPC #
12382441159
Country of Origin
Mexico

Dimensions

Overall Length
16-3/4 in
Wire Dia.
0.014 in
Width
2 in
Height
2 in

Details

Fill Material
Nylon

Description

  • Bristle Material: Nylon.
  • Diameter: 2".
  • Bristle Diam: 0.0140".
  • Brush Length: 5".
  • Stem Diam: 3/16".
  • Overall Length: 16-3/4".
  • Type: Tube Brush.
  • Handle Material: Metal.
  • Handle Type: Loop.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.