Shop WEILER

804-50515 4-1-2 Inchdia. 80-Grit Flapwheel 7-8 Incharbor H

  • Mfr # 804-50515

  • Zoro # G703778258


product price:  $28.65
/ea

Key Features

Connector Size
7/8
Overall Diameter
4-1/2"
Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
13000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-50515
Zoro #
G703778258
UPC #
12382505158
Country of Origin
United States

Dimensions

Connector Size
7/8
Overall Diameter
4-1/2"

Details

Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
13000 RPM
For Use With
Right Angle Grinder
Application
Grinding; Finishing
Color
Blue
Material Application
Steel; Stainless Steel
Grain Type
ZA

Description

  • Maximum aggression and long life.
  • Ideal for a working angle of 15°-25°.
  • Aluminum backing.
  • Diameter: 4-1/2".
  • Tool Shape: Type 29.
  • Arbor Diameter: 7/8".
  • Grit: 80.
  • Speed: 13000 rpm Max.
  • Abrasive Material: Zirconia Alumina.
  • Mounting: Arbor Hole.
  • Applications: Weld blending Grinding Deburring Deflashing Surface finishing and blending Edge Chamfering Stock Removal.
  • Applicable Materials: Steel Most Metals Cast Iron Non-Ferrous Soft Metal.
  • Type: Abrasive Flap Disc.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.