Shop WEILER

804-57020 4.5 x .045 x 875 in. Tiger Type 1 Thin Cutting Wheel; A60T; Pack of 25

  • Mfr # 804-57020

  • Zoro # G204010048


product price:  $119.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-57020
Zoro #
G204010048
UPC #
-
Country of Origin
China

Description

Features
  • Thin cutting wheels deliver accurate, clean cuts
  • Strong resin bond delivers a long cutting life that keeps professionals on the job longer
  • Dual fiberglass reinforcement provides added strength for aggressive cutting
  • Smooth outer layer reduces friction which translates to an effortless cut and less kickback during operation
  • Pack of 25
Specifications
  • Diameter: 4.5 in.
  • Thickness: 0.045 in.
  • Arbor Hole Diameter: .875 in.
  • Grit Material: Premium Aluminum Oxide
  • Material: Steel, Stainless Steel
  • Fastening Type : Round Hole
  • Maximum Rotational Speed: 1330 rpm
  • Weight: 12.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.