Shop WEILER
Create Account
804-57124 7 x 0.25 in. Tiger Type 27 Grinding Wheel; A24R - 0.62-11 in. Nut; Pack of 10
Mfr # 804-57124
Zoro # G004009907
product price:Â $112.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-57124
- Zoro #
- G004009907
- UPC #
- -
- Country of Origin
- China
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Tiger type 27 grinding wheel
- Pack of 10
- Grain: Premium AO
- Item Diameter: 7 in.
- Face Width: 0.25 in.
- Arbor Hole: 0.62-11 in.
- Grit: 24
- Max. RPM: 8500
- Weight: 13.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.