Shop WEILER
See all product information
Create Account
804-79801 4.5 in. Dually Stringer Bead Wheels; 0.02 Steel Wire
Mfr # 804-79801
Zoro # G604009611
product price:Â $59.15
/eaKey Features
Max. RPM
15,000
Item - Wire Wheel Brushes
Root Pass Weld Cleaning Brush
Type
Wheel
Abrasive Material
Steel
Bristle Trim Length
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-79801
- Zoro #
- G604009611
- UPC #
- 747925371227
- Country of Origin
- United States
Dimensions
- Bristle Trim Length
- 13/16 in
- Brush Dia.
- 4-1/2 in
- Dia. (In.)
- 4/1/2002
- Brush Width
- 3/16 in
Details
- Max. RPM
- 15,000
- Item - Wire Wheel Brushes
- Root Pass Weld Cleaning Brush
- Type
- Wheel
- Abrasive Material
- Steel
Description
Features
- Delivers fast and effective cleaning action.
- Features a one-piece dual hex-nut that eliminates interference issues and simplifies periodic flipping of the wheel for maximum cutting action, longer life and safer use.
- Up to the task for the most demanding multi-pass welding applications
- Wire Material - Carbon Steel
- Dia. - 4.5 in.
- Wire Size - 0.0200 in.
- Arbor Thread - TPI or Pitch - 5/8 in. - 11
- No. of Knots - 38
- Face Width - 3/16 in.
- Face Plate Thickness - 3/8 in.
- Trim Length - 13/16 in.
- Speed - 12500 rpm [Max]
- Type - Root Pass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.