Shop WEILER

804-94026 12 Inch Cable Twist Wire Wheel .035 1 Inch A.H.

  • Mfr # 804-94026

  • Zoro # G903902118


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
6000
Brush Dia.
11.95 in
Fill Material
Steel
Wire Dia.
0.035 in
Trim Length
2-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-94026
Zoro #
G903902118
UPC #
12382940263
Country of Origin
China

Dimensions

Brush Dia.
11.95 in
Wire Dia.
0.035 in
Trim Length
2-3/4 in
Face Width
3/8 in

Details

Max. RPM
6000
Fill Material
Steel
Material Application
Steel

Description

  • For brushing joints or cleaning cracks concrete and asphalt.
  • For preparing expansion joints for filling and sealing.
  • Wire material: Steel.
  • Diameter: 12".
  • Wire size: 0.04".
  • Arbor diam: 1".
  • No of knots: 52.
  • Face width: 3/8".
  • Face plate thickness: 3/4".
  • Trim length: 2-3/4".
  • Speed: 5000 rpm.
  • Used with: Walk-Behind machines.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.