Shop WEILER
See all product information
Create Account
9 in. Plastic Paint Tray Liner
Mfr # 804-96702
Zoro # G015962673
product price:Â $11.99
/eaKey Features
Capacity
2 qt
Material
Plastic
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-96702
- Zoro #
- G015962673
- UPC #
- 747925371210
- Country of Origin
- China
Dimensions
- Width
- 9 in
Details
- Item
- Paint Tray Liner
- Capacity
- 2 qt
- Material
- Plastic
Description
Features -1 Quart paint capacity. -9 in. Galvanized steel tray. -Rust resistant -Item Weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.