
9 Tiger Ceramic RFD 60C Grit 7/8 Arbor Hole
Mfr # 69874
Zoro # G900942322
product price: $5.19
/eaSold in multiples of 25 for $129.75
Key Features
Disc Diameter
9 in
Abrasive Material
Ceramic
Max. RPM
6600
Color
Rust
For Use With
Right Angle Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69874
Zoro #
G900942322
UPC #
12382698744
Country of Origin
United States
Dimensions
Disc Diameter
9 in
Thickness
0.09 in
Details
Abrasive Material
Ceramic
Abrasive Grit
60
Max. RPM
6600
Color
Rust
For Use With
Right Angle Grinder
Application
Grinding
Material Application
Steel; Stainless Steel; High-Nickel Alloys; Armored Steel; Tool Steel; Inconel; Titanium
Description
Weiler Tiger ceramic 9 inch resin fiber discs deliver maximum performance with a superior combination of life and cut rate. Top coat grinds cool and eliminates loading when grinding stainless steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard-to-grind materials. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for use on Stainless Steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard to grind materials. Self-sharpening Ceramic grain provides maximum cut rate throughout life of the disc. Top Coat grinds cool and eliminates loading. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.