
9 Wolverine Zirc RFD 24Z Grit 5/8-11 UNC
Mfr # 62082
Zoro # G400942426
product price: $4.19
/eaSold in multiples of 25 for $104.75
Key Features
Disc Diameter
9 in
Abrasive Material
Zirconia, Aluminum Oxide
Abrasive Grit
24
Max. RPM
6600
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62082
Zoro #
G400942426
UPC #
12382620820
Country of Origin
United States
Dimensions
Disc Diameter
9 in
Thickness
0.33 in
Details
Abrasive Material
Zirconia, Aluminum Oxide
Abrasive Grit
24
Max. RPM
6600
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding Applications, Ship Building, Tank & Pressure Vessel, Ornamental Fabrication, Finish Grinding, Blending
Material Application
Steel
Description
Weiler Wolverine zirconia alumina 9 inch resin fiber discs provide a sustained high cut-rate at exceptional value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. Sustained high cut-rate at exceptional value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.