Zoro Homepage

9 Wolverine Zirc RFD 50Z Grit 7/8 Arbor Hole

  • Mfr # 62034

  • Zoro # G600942059


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Disc Diameter
9 in
Abrasive Material
Zirconia Alumina; Aluminum Oxide
Abrasive Grit
50
Max. RPM
6600
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62034
Zoro #
G600942059
UPC #
12382620349
Country of Origin
United States

Dimensions

Disc Diameter
9 in
Height
0.09 in

Details

Abrasive Material
Zirconia Alumina; Aluminum Oxide
Abrasive Grit
50
Max. RPM
6600
Color
Blue
Application
Fabrication
Material Application
Steel
Compatible Tool
Right Angle Grinder
Performance Level
Value

Description

Weiler Wolverine zirconia alumina 9 inch resin fiber discs provide a sustained high cut-rate at exceptional value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. Sustained high cut-rate at exceptional value. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.