Zoro Homepage

9" x 1/8" TIGER Pipeline, Z30T, 5/8"-11 Nut

  • Mfr # 58095

  • Zoro # G400942648


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Overall Diameter
9 in
Overall Thickness
1 in
Maximum Operating Speed
6,600 RPM
Application
Grinding; Pipeline; Multi-Pass
Performance Level
Max Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58095
Zoro #
G400942648
UPC #
12382580957
Country of Origin
United States

Dimensions

Overall Diameter
9 in
Overall Thickness
1 in
Connector Size
5/8-11

Details

Maximum Operating Speed
6,600 RPM
Application
Grinding; Pipeline; Multi-Pass
Performance Level
Max Performance
Compatible Tool Type
Right Angle Grinder
Primary Material Applicationn
Steel
Abrasive Material
Zirconia Alumina
Grit
30
Grade
T

Description

Weiler’s 9 inch Tiger Pipeliner Grinding Wheels are designed specifically for pipeline applications. Whether grinding a bead, facing the land, prepping transitions, or fabricating in the yard, this 1/8 inch thick wheel (aka bead grinder, grinder disc) delivers aggressive grinding and reduced chatter throughout the life of the wheel.
Hitting a grinding wheel with a file to make it work is a waste of time, shortens wheel life, but most importantly it’s unsafe. Tiger Pipeliner Grinding Wheels are designed to work right out of the box and continue to dig in throughout the life of the wheel. Operators will no longer feel the need to chip the wheel to get it to bite. Do Not Chip – Operators will no longer feel the need to chip the wheel to get it to bite. One wheel designed for bead grinding, angle grinding, or facing the land. Superior Life & Cut – A blend of zirconia alumina and ceramic grains bite into the bead and dig out the wagon tracks fast while the strong bond delivers long wheel life. Reduced Chatter – A unique bond formulation delivers reduced vibration for the entire life of the wheel for a better grinding experience. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.