Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 0.125 in Thick, 1 in Arbor Hole Size, Zirconia Alumina
- Mfr # 58028
- Zoro # G000690352
product price:Â
$
24.15
/ea
Sold in multiples of 10 for
$241.50
Key Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
0.125 in
Connector Size
1 in
Grit
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58028
- Zoro #
- G000690352
- UPC #
- 012382580285
- Country of Origin
- Slovenia
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 24
- Primary Material Application
- Stainless Steel, Steel
- Abrasive Material
- Zirconia Alumina
- Maximum Operating Speed
- 5,500 RPM
- Application
- Stainless Steel, Steel
- Color
- Black
- Bond Type
- Resin
- Diamond Knockout
- No
- Reinforced Status
- Reinforced
- Compatible Tool Type
- High-Speed Gas Saw
- Connector Type
- Unthreaded Hole
- Primary Material Applicationn
- Stainless Steel, Steel
- Wire Color
- Black
Dimensions
- Overall Diameter
- 14 in
- Overall Thickness
- 0.125 in
- Connector Size
- 1 in
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 14 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Gas Saw, Primary Material Application Stainless Steel, Steel, Wheel Type Type 1, Maximum Operating Speed 5,500 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.