Abrasive Cut-Off Wheel, Type 1, 16 in Dia, 0.125 in Thick, 1 in Arbor Hole Size, Zirconia Alumina

  • Mfr # 58029

  • Zoro # G700690348


product price:  $31.39
/ea
Sold in multiples of 10 for $313.90

Key Features

Wheel Type
Type 1
Overall Diameter
16 in
Overall Thickness
0.125 in
Connector Size
1 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58029
Zoro #
G700690348
UPC #
012382580292
Country of Origin
Slovenia

Dimensions

Overall Diameter
16 in
Overall Thickness
0.125 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
4,800 RPM
Bond Type
Resin
Color
Black
Application
Stainless Steel, Steel
Diamond Knockout
No
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Compatible Tool Type
High-Speed Gas Saw
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 24, Connector Size 1 in, Connector Type Unthreaded Hole, Overall Diameter 16 in, Overall Thickness 0.125 in, Compatible Tool Type High-Speed Gas Saw, Primary Material Application Stainless Steel, Steel, Wheel Type Type 1, Maximum Operating Speed 4,800 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Black

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.