Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 0.0625 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 56068

  • Zoro # G1945251


product price:  $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.0625 in
Connector Size
3/8 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56068
Zoro #
G1945251
UPC #
-
Country of Origin
Slovenia

Dimensions

Overall Diameter
3 in
Overall Thickness
0.0625 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25,000 RPM

Description

Abrasive Cut-Off Wheel, Grit 36, Overall Thickness 0.0625 in, Wheel Type Type 1, Maximum Operating Speed 25,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products