Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.045 in Thick, Zirconia Alumina, 60 Grit

  • Mfr # 58002

  • Zoro # G4600611


product price:  $3.35
/ea
Sold in multiples of 25 for $83.75

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.045 in
Grit
60
Primary Material Application
Steel | Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58002
Zoro #
G4600611
UPC #
-
Country of Origin
Slovenia

Dimensions

Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Steel | Stainless Steel
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
10,200 RPM

Description

Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.045 in, Wheel Type Type 1, Maximum Operating Speed 10,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.