Abrasive Cut-Off Wheel, Type 1, 7 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 56275

  • Zoro # G1945330


product price:  $3.19
/ea
Sold in multiples of 25 for $79.75

Key Features

Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56275
Zoro #
G1945330
UPC #
123825627556
Country of Origin
Slovenia

Dimensions

Overall Diameter
7 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Diameter
7 in
Abrasive Wheel Diameter
7"
Thickness
0.045 in
Arbor Hole Size
7/8"

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
8,500 RPM
Abrasive Grit
60
Abrasive Wheel Type
Type 1
Max. RPM
8,500 RPM

Description

Abrasive Cut-Off Wheel, Thickness 0.045 in, Max. RPM 8,500 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.