Abrasive Cut-Off Wheel, Type 27, 4-1/2 in Dia, 3/32 in Thick, Aluminum Oxide, 24 Grit
Mfr # 56475
Zoro # G3613079
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
3/32 in
Grit
24
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56475
Zoro #
G3613079
UPC #
-
Country of Origin
Slovenia
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
3/32 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
24
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13300 RPM
Application
Cutting
Color
Black
For Use With
Right Angle Grinder
Description
Cutting Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.