Abrasive Cutoff Wheel, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 56393

  • Zoro # G816329828


product price:  $1.69
/ea
Sold in multiples of 25 for $42.25

Key Features

Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
60
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56393
Zoro #
G816329828
UPC #
012382563936
Country of Origin
Slovenia

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cutoff Wheel
Grit
60
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
WeilerWolverine
Maximum Operating Speed
13,300 RPM
Specification
B7.1
Connector Type
Unthreaded Hole
Color
Black
Reinforced Status
2-Layer Reinforced
Compatible Tool Type
Angle Grinder
Wheel Type
Type 27

Description

Abrasive Cutoff Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series Wolverine, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.