Shop WEILER
See all product information
Create Account
Abrasive Cutoff Wheel, 4 1/2 in dia.
- Mfr # 58005
- Zoro # G000942031
original price:Â $2.85 , new price: $2.45 , 14 percent off
new price:Â
$
2.45
/ea
Sold in multiples of 50 for
$122.50
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Grit
60
Primary Material Application
Steel; Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58005
- Zoro #
- G000942031
- UPC #
- 012382580056
- Country of Origin
- Slovenia
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Steel; Stainless Steel
- Abrasive Material
- Zirconia Alumina
- Compatible Tool Type
- Angle Grinder
- Connector Type
- Unthreaded Hole
- Wire Color
- Black
- Maximum Operating Speed
- 13,300 RPM
- Reinforced Status
- 2-Layer Reinforced
- Item
- Abrasive Cutoff Wheel
- Specification
- B7.1
- Series
- Tiger Zirc UltraCut
- Color
- Black
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 7/8 in
- Overall Thickness
- 1 mm
Description
Abrasive Cutoff Wheel, Abrasive Material Zirconia Alumina, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 1 mm, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Series Tiger Zirc UltraCut, Wheel Type Type 1, Specification B7.1, Maximum Operating Speed 13,300 RPM, Reinforced Status 2-Layer Reinforced, Color Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.