Abrasive Cutoff Wheel, Type 1, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 56076

  • Zoro # G516329760


product price:  $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.125 in
Connector Size
3/8 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56076
Zoro #
G516329760
UPC #
012382560768
Country of Origin
Slovenia

Dimensions

Overall Diameter
3 in
Overall Thickness
0.125 in
Connector Size
3/8 in

Details

Item
Abrasive Cutoff Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
WeilerWolverine
Maximum Operating Speed
25,000 RPM
Specification
B7.1
Color
Black
Reinforced Status
2-Layer Reinforced
Connector Type
Unthreaded Hole
Compatible Tool Type
Cut-Off Tool

Description

Abrasive Cutoff Wheel, Abrasive Material Aluminum Oxide, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.125 in, Compatible Tool Type Cut-Off Tool, Primary Material Application Steel, Series Wolverine, Wheel Type Type 1, Specification B7.1, Maximum Operating Speed 25,000 RPM, Reinforced Status 2-Layer Reinforced, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.