Zoro Homepage

Abrasive Flap Disc, 3in, 60, Med.

  • Mfr # 97629

  • Zoro # G0501487


product price: $6.35
/ea

Key Features

Flap Disc Type
Type 27
Overall Diameter
3 in
Connector Size
1/4 in
Connector Type
Threaded Hole
Backing Plate Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97629
Zoro #
G0501487
UPC #
012382509149
Country of Origin
China

Dimensions

Overall Diameter
3 in
Connector Size
1/4 in

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Plastic
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
60
Series
Bobcat Mini
Maximum Operating Speed
20,000 RPM
Density Rating
Standard
Quick Change System
TS

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Composite, Connector Size 1/4 in, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 3 in, Quick Change System TS, Series Bobcat Mini, Backing Material Plastic, Grit 60, Maximum Operating Speed 20,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.