Zoro Homepage

Abrasive Flap Disc, Coarse, 7in., Phenolic

  • Mfr # 98841

  • Zoro # G6058945


product price: $11.19
/ea

Key Features

Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98841
Zoro #
G6058945
UPC #
012382511371
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Phenolic
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
40
Series
Tiger Paw
Maximum Operating Speed
8,600 RPM

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Type 27, Overall Diameter 7 in, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 40, Maximum Operating Speed 8,600 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.