Abrasive Grinding Wheel, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, 30 Grit

  • Mfr # 58051

  • Zoro # G916329773


product price:  $4.49
/ea
Sold in multiples of 25 for $112.25

Key Features

Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58051
Zoro #
G916329773
UPC #
012382580513
Country of Origin
Slovenia

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
7/8 in

Details

Item
Abrasive Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Zirconia Alumina
Grit
30
Series
WeilerTiger Zirc
Maximum Operating Speed
13,300 RPM
Color
Black
Compatible Tool Type
Angle Grinder
Primary Material Application
Steel
Grade
T

Description

Abrasive Grinding Wheel, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 30, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series Tiger Zirc, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Color Black

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.