Abrasive Grinding Wheel, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, 24 Grit

  • Mfr # 58071

  • Zoro # G416329754


product price:  $5.59
/ea
Sold in multiples of 10 for $55.90

Key Features

Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58071
Zoro #
G416329754
UPC #
012382580711
Country of Origin
Slovenia

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
7/8 in

Details

Item
Abrasive Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Grit
24
Series
WeilerTiger Zirc
Maximum Operating Speed
13,300 RPM
Color
Black
Compatible Tool Type
Angle Grinder
Primary Material Application
Steel
Abrasive Material
Zirconia and ceramic alumina

Description

Abrasive Grinding Wheel, Abrasive Material Zirconia Alumina/Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series Tiger Zirc, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Color Black

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.