Abrasive Grinding Wheel, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 56428

  • Zoro # G216329763


product price:  $3.49
/ea
Sold in multiples of 25 for $87.25

Key Features

Wheel Type
Type 27
Overall Thickness
0.125 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56428
Zoro #
G216329763
UPC #
012382564285
Country of Origin
Slovenia

Dimensions

Overall Diameter
5 in
Overall Thickness
0.125 in
Connector Size
7/8 in

Details

Item
Abrasive Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grit
24
Series
WeilerWolverine
Maximum Operating Speed
12,200 RPM
Compatible Tool Type
Angle Grinder
Color
Black
Primary Material Application
Steel
Grade
T

Description

Abrasive Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.125 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series Wolverine, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Color Black

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products