Arbor Adapter, 1-1/2" Dia, Pk2
Mfr # 3814
Zoro # G3380395
product price:Â $8.45
/pk 2, $4.23/eaKey Features
Fits Hole (In.)
2
Arbor Hole (In.)
to 1-1/2
For Use With
Medium and Wide-faced Products
Overall Length
2 1/8 in
Product Type
Wire Wheel Brush Arbor Hole Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3814
Zoro #
G3380395
UPC #
012382038144
Country of Origin
United States
Dimensions
Overall Length
2 1/8 in
Compatible Wheel Diameter (Maximum)
14 in
Tool Mounting Connector Size
1 1/2 in
Abrasive Mounting Connector Size
2 in
Compatible Wheel Thickness (Maximum)
2 in
Compatible Wheel Thickness (Minimum)
7/8 in
Compatible Wheel Diameter (Minimum)
4 in
Details
Item
Reducing Bushing
Fits Hole (In.)
2
Arbor Hole (In.)
to 1-1/2
For Use With
Medium and Wide-faced Products
Product Type
Wire Wheel Brush Arbor Hole Adapter
Tool Mounting Connector Type
Unthreaded Hole
Abrasive Mounting Connector Type
Unthreaded Hole
Compatible Abrasive Type
Wire Wheel Brushes
Description
Reducing Bushing, Abrasive Mounting Connector Size 2 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1 1/2 in, Tool Mounting Connector Type Unthreaded Hole, Overall Length 2 1/8 in, Product Type Wire Wheel Brush Arbor Hole Adapter, Compatible Wheel Diameter (Maximum) 14 in, Compatible Wheel Diameter (Minimum) 4 in, Compatible Wheel Thickness (Maximum) 2 in, Compatible Wheel Thickness (Minimum) 7/8 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.