Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96078
Zoro #
G3427925
UPC #
012382038113
Country of Origin
United States
Dimensions
Overall Length
2 1/8 in
Tool Mounting Connector Size
3/4 in
Compatible Wheel Thickness (Minimum)
7/8 in
Compatible Wheel Thickness (Maximum)
2 in
Abrasive Mounting Connector Size
2 in
Compatible Wheel Diameter (Maximum)
10 in
Compatible Wheel Diameter (Minimum)
4 in
Details
Item
Reducing Bushing
Fits Hole (In.)
2
Arbor Hole (In.)
to 3/4
For Use With
Medium and Wide-faced Products
Product Type
Wire Wheel Brush Arbor Hole Adapter
Abrasive Mounting Connector Type
Unthreaded Hole
Compatible Abrasive Type
Wire Wheel Brushes
Tool Mounting Connector Type
Unthreaded Hole
Description
Reducing Bushing, Abrasive Mounting Connector Size 2 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 3/4 in, Tool Mounting Connector Type Unthreaded Hole, Overall Length 2 1/8 in, Product Type Wire Wheel Brush Arbor Hole Adapter, Compatible Wheel Diameter (Maximum) 10 in, Compatible Wheel Diameter (Minimum) 4 in, Compatible Wheel Thickness (Maximum) 2 in, Compatible Wheel Thickness (Minimum) 7/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.