Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Weiler Arbor Mount Flap Disc, 4-1/2in, 40, Coarse 97903

Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (Discontinued)

  • Mfr # 97903
  • Zoro # G3307561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97903
Zoro #
G3307561
UPC #
012382500061
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Disc Dia.
4-1/2"
Mounting Hole Size
5/8"-11
Mounting Size
5/8"-11
Disc Diameter
4 1/2 in

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Composite
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
40
Series
Tiger Trim
Maximum Operating Speed
13,000 RPM
Abrasive Grit
40 / P40
Abrasive Disc Type
Type 29
Operating Speed (RPM)
13000 RPM
Abrasive Grade
Coarse
Max. RPM
13,000 RPM
Disc Type
Type 29
Features
Trimmable
Density Rating
Standard

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Composite, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Trim, Backing Material Composite, Backing Weight Y, Grit 40, Maximum Operating Speed 13,000 RPM, Features Trimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.