Zoro Homepage
This item is Discontinued.
Weiler Arbor Mount Flap Disc, 5in, 80, Medium 97908

Arbor Mount Flap Disc, 5in, 80, Medium (Discontinued)

  • Mfr # 97908
  • Zoro # G0255202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97908
Zoro #
G0255202
UPC #
012382500160
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
5/8"-11
Disc Diameter
5 in
Mounting Size
5/8"-11
Disc Dia.
5"
Mounting Hole Size
5/8"-11

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Composite, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series Tiger Trim, Backing Material Composite, Backing Weight Y, Grit 80, Maximum Operating Speed 12,000 RPM, Features Trimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.