Zoro Homepage

Arbor Mount Flap Disc, 6in, 80, Medium

  • Mfr # 98106

  • Zoro # G1645454


product price: $17.29
/ea

Key Features

Flap Disc Type
Type 29
Overall Diameter
6 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98106
Zoro #
G1645454
UPC #
012382506612
Country of Origin
Germany

Dimensions

Overall Diameter
6 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Phenolic
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
80
Series
Tiger
Maximum Operating Speed
10,200 RPM
Density Rating
Standard

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 6 in, Quick Change System Not Applicable, Series Tiger, Backing Material Phenolic, Backing Weight X, Grit 80, Maximum Operating Speed 10,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.