Arbor Mount Flap Disc, 7in, 80, Medium
Mfr # 96364
Zoro # G1939594
product price: $13.59
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96364
Zoro #
G1939594
UPC #
012382508456
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
5/8"-11
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Phenolic
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Medium
Grit
80
Series
Tiger Big Cat HD
Maximum Operating Speed
8,600 RPM
Density Rating
High
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 7 in, Series Tiger Big Cat HD, Backing Material Phenolic, Backing Weight X, Grit 80, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.