Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banded Crimped Wire End Brush 3/4", .006" Stainless Steel Fill

  • Mfr # 11112

  • Zoro # G600711945


product price: $22.49
/ea
Sold in multiples of 10 for $224.90

Key Features

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Wire Dia.
0.006 in
Max. RPM
20000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11112
Zoro #
G600711945
UPC #
12382111120
Country of Origin
United States

Dimensions

Wire Dia.
0.006 in

Details

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Max. RPM
20000

Description

Weiler 3/4" Banded Crimped Wire End Brush features a pair of bands around the fill to reduce the exposed trim length and light weight brush flaring at operating speed. Provides an aggressive, controlled brushing action. 1/4" stem diameter for use on die grinder and right angle die grinders. A Pair of Bands Around the Fill to Reduce the Exposed Trim Length and Limit Brush Flaring at Operating Speed. Provides an aggressive, controlled brushing action. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.