
Bowl Brush, Professional, White Tampico Fill, Hardwood Handle
Mfr # 44001
Zoro # G600712461
product price: $4.69
/eaSold in multiples of 12 for $56.28
Key Features
Brush Type
Toilet Bowl Brush
Bristle Material
Tampico
Brush Width
8.75 in
Length
19.1 in
Industry Type
Facility Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44001
Zoro #
G600712461
UPC #
12382440015
Country of Origin
United States
Dimensions
Brush Width
8.75 in
Length
19.1 in
Height
4.15 in
Details
Brush Type
Toilet Bowl Brush
Bristle Material
Tampico
Industry Type
Facility Maintenance
Description
Hardwood handle. Natural fiber for through cleaning. Hardwood Handle. Natural Fiber for Through Cleaning. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.