Zoro Homepage

Brush, Wire End, 1 Dia., .020 Wire

  • Mfr # 36051

  • Zoro # G3151228


product price: $12.79
/ea
Sold in multiples of 5 for $63.95

Key Features

Bristle Type
Knot Wire
Abrasive Material
Steel
Compatible Tool Type
Die Grinder; Drill; Drill Press
Brush Dia.
1 inch
Overall Length
7/8 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36051
Zoro #
G3151228
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
1 inch
Overall Length
7/8 inches

Details

Item
Brush,Wire End,1 Dia.,.020 Wire
Bristle Type
Knot Wire
Abrasive Material
Steel
Compatible Tool Type
Die Grinder; Drill; Drill Press
Max. RPM
22,000

Description

Brush,Wire End,1 Dia.,.020 Wire, Product Type End Brush, Quick Change System Not Applicable, Grit Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.