Burr-Rx 1-1/2" Dia Wheel Brush, .026/120CG Crimped Fill, 1/2"

  • Mfr # 17541

  • Zoro # G400712227


product price:  $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Max. RPM
10000
Grit
120
Wire Dia.
0.026 in
Application
Aerospace
Face Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17541
Zoro #
G400712227
UPC #
12382175412
Country of Origin
United States

Dimensions

Wire Dia.
0.026 in
Face Width
3/8 in
Trim Length
1/4 in
Overall Length
1.45 in
Height
0.4 in
Width
1.5 in

Details

Max. RPM
10000
Grit
120
Application
Aerospace
Fill Material
Abrasive Nylon
Grain Type
Ceramic
Performance Level
Max Performance

Description

Ideal for addressing recesses and internal features. Ideal for delivering a targeted brushing action. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.