Zoro Homepage

Burr-Rx 1/2" Coated-Cup End Brush, .043/120CG Crimped Fill

  • Mfr # 86101

  • Zoro # G900711829


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Bristle Type
Crimped
Abrasive Material
Abrasive Nylon
Brush Dia.
0.65 in
Wire Dia.
0.043 in
Overall Length
2.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86101
Zoro #
G900711829
UPC #
123828610180
Country of Origin
United States

Dimensions

Brush Dia.
0.65 in
Wire Dia.
0.043 in
Overall Length
2.45 in
Height
0.65 in
Bristle Length
1/4 in

Details

Bristle Type
Crimped
Abrasive Material
Abrasive Nylon
Max. RPM
10,000 RPM
Primary Material Application
Aerospace

Description

Ideal for addressing recesses and internal features. Deliver a targeted brushing action to a specific area on a part. 2000 rpm maximum speed. 400 Percent Greater Edge Cutting Action Compared to Traditional Silicon Carbide. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.