Burr-Rx 12" Crimped Filament Wheel Brush, .026/120CG Fill, 2"

  • Mfr # 86132

  • Zoro # G500711991


product price: $195.99
/ea
Sold in multiples of 2 for $391.98
Free Shipping & Returns

Key Features

Max. RPM
1800
Grit
120
Fill Material
Abrasive Nylon
Wire Dia.
0.026 in
Trim Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86132
Zoro #
G500711991
UPC #
12382861322
Country of Origin
United States

Dimensions

Wire Dia.
0.026 in
Trim Length
3 in
Overall Length
12 in
Face Width
1-1/4 in
Height
1.05 in
Width
12.1 in

Details

Max. RPM
1800
Grit
120
Fill Material
Abrasive Nylon
Application
Aerospace
Grain Type
Ceramic
Performance Level
Max Performance

Description

Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 400% greater edge cutting action compared to traditional silicon carbide. 7/8 in thickness at face plate. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.