
Burr-Rx 12" Crimped Filament Wheel Brush, .043/120CG Fill, 2"
Mfr # 86133
Zoro # G500711977
product price:Â $202.99
/ea
Sold in multiples of 2 for $405.98
Free Shipping & Returns
Key Features
Max. RPM
1800
Grit
120
Overall Length
12 in
Application
Aerospace
Fill Material
Abrasive Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86133
Zoro #
G500711977
UPC #
12382861339
Country of Origin
United States
Dimensions
Overall Length
12 in
Wire Dia.
0.043 in
Face Width
1-1/4 in
Trim Length
3 in
Width
12.05 in
Height
1.2 in
Details
Max. RPM
1800
Grit
120
Application
Aerospace
Fill Material
Abrasive Nylon
Grain Type
Ceramic
Performance Level
Max Performance
Description
Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 400% greater edge cutting action compared to traditional silicon carbide. 7/8 in thickness at face plate. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.