Burr-Rx 14" Density Crimped Filament Wheel Brush, .026/120CG Fill, 2"

  • Mfr # 86135

  • Zoro # G600712065


product price:  $273.99
/ea
Sold in multiples of 2 for $547.98
Free Shipping & Returns

Key Features

Max. RPM
1800
Abrasive Material
Ceramic
Grit
120
Application
Deburing, Surface Prep, Finish & Cleaning
Trim Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86135
Zoro #
G600712065
UPC #
12382861353
Country of Origin
United States

Dimensions

Trim Length
1-3/4 in
Wire Dia.
0.026 in
Face Width
1 in

Details

Max. RPM
1800
Abrasive Material
Ceramic
Grit
120
Application
Deburing, Surface Prep, Finish & Cleaning
Fill Material
Abrasive Nylon

Description

Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 400% greater edge cutting action compared to traditional silicon carbide. 3/4 in thickness at face plate. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.